Shop All Secondary Spill Containment
Zoro Select
Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 3000 lb., High Density Polyethylene
Mfr # 1630P
Zoro # G4956174
original price:
$732.54
22% off
new price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drums 3
- Spill Capacity 78 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1630P
- Zoro # G4956174
- UPC # 048441601134
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 26 1/4 in |
Height | 15 in |
Length | 76 3/4 in |
Dimensions | 76 3/4 in L x 26 1/4 in W x 15 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 3, Spill Capacity 78 gal, Spill Containment Load Capacity 3,000 lb, Length 76 3/4 in, Width 26 1/4 in, Height 15 in, Drain Included No, No, Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (99-1-6000B-L)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- Zoro Select Spill Control Supplies