Shop All Secondary Spill Containment
Zoro Select
Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene
Mfr # 1686P
Zoro # G7478256
product price: $600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Number of Drums 6
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1686P
- Zoro # G7478256
- UPC # 048441601615
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 77 in |
Width | 51 1/2 in |
Height | 6 1/2 in |
Dimensions | 77 in L x 51 1/2 in W x 6 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 77 in, Width 51 1/2 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (7960)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- Zoro Select Secondary Spill Containment