Shop All Secondary Spill Containment
Zoro Select
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1647P
Zoro # G7504901
original price:
$551.00
13% off
new price: $474.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1647P
- Zoro # G7504901
- UPC # 048441602315
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 103 1/2 in |
Height | 6 1/2 in |
Width | 26 1/4 in |
Dimensions | 103 1/2 in L x 26 1/4 in W x 6 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 103 1/2 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-9)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XL-10)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- Zoro Select Spill Control Supplies