Shop All Secondary Spill Containment
Zoro Select
Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene
Mfr # 1646P
Zoro # G6080024
original price:
$660.00
21% off
new price: $515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 60 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1646P
- Zoro # G6080024
- UPC # 048441001118
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 7 3/4 in |
Width | 58 1/2 in |
Length | 58 1/2 in |
Dimensions | 58 1/2 in L x 58 1/2 in W x 7 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 60 gal, Spill Containment Load Capacity 6,000 lb, Length 58 1/2 in, Width 58 1/2 in, Height 7 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR (0215-3X)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1647P)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- Zoro Select Spill Control Supplies