Shop All Samplers
Zoro Select
Drum Sampler, 250mL, 42 In, PK12
Mfr # 5665S
Zoro # G4214944
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sterilized
- Capacity 250 mL
- Material HDPE
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5665S
- Zoro # G4214944
- Country of Origin United States
- Category Samplers
Dimensions
Length | 42 in |
Details
Item | Drum Sampler |
Type | Sterilized |
Capacity | 250 mL |
Material | HDPE |
Description
Drum Sampler, Sterilized, Capacity 250 mL, HDPE, Length 42 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ZORO SELECT Short Drum Thief, 60mL, 18 In L, PK50 (5528)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- BLACKBURN SAMPLING Barrel, Coliwasa, Waste Sampler, 460Ml (BA395)
- Zoro Select Samplers