Shop All Drum Tools
Zoro Select
Drum Safety Vent, Vertical, 2 In Threads
Mfr # VENT-V
Zoro # G1541775
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- For Use With 30 and 55 Gallon Drums
- Overall Length 2.5 in
- (M)NPT Inlet 2 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VENT-V
- Zoro # G1541775
- UPC # 691215054058
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Length | 2.5 in |
Overall Width | 3.75 in |
Overall Height | 1.25 in |
Pipe Size | 2 in |
For Plug Size | 2 in |
Details
Item | Drum Safety Vent |
Type | Vertical |
For Use With | 30 and 55 Gallon Drums |
(M)NPT Inlet | 2 in |
Body Material | Brass |
Standards | FM Approved |
Color | Bronze |
Characteristics | Flash Arrestor |
Cracking Pressure | 5 to 8 psi |
Thread Gender | Male |
For Drum Orientation | Vertical |
For Liquid Type | Flammable and Non-Flammable Solutions |
Thread Type | NPT |
Includes Flame Arrestor | Yes |
For Drum Capacity | 30 gal, 55 gal |
Threaded Connection | 2 in Male NPT |
Vent Type | Pressure & Vacuum Relief Vent |
Minimum Opening Pressure | 5 psi |
Maximum Opening Pressure | 8 psi |
Description
Drum Safety Vent, Body Material Brass, Color Bronze, For Drum Orientation Vertical, For Liquid Type Flammable and Non-Flammable Solutions, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 5 psi, Overall Height 1.25 in, Overall Width 3.75 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPT, Vent Type Pressure & Vacuum Relief Vent, For Drum Capacity 30 gal, 55 gal, Includes -, Maximum Opening Pressure 8 psi, Overall Length 2.5 in, Standards FM Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Clear (30282SCLAR)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS (08300)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- Zoro Select Drums & Accessories