Shop All Drum Tools
Zoro Select
Drum Safety Vent, Brass
Mfr # VENT-H
Zoro # G9416495
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Type Vacuum Relief
- For Use With 2 in Plug Opening
- Overall Length 3 in
- (M)NPT Inlet 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VENT-H
- Zoro # G9416495
- UPC # 691215054041
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 3 1/2 in |
Overall Length | 3 in |
Overall Width | 3.25 in |
Overall Height | 3.5 in |
Pipe Size | 2 in |
For Plug Size | 2 in |
Description
Drum Safety Vent, Body Material Brass, Color Bronze, For Drum Orientation Horizontal, For Liquid Type Flammable and Non-Flammable Solutions, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 5 psi, Overall Height 3.5 in, Overall Width 3.25 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPT, Vent Type Pressure & Vacuum Relief Vent, For Drum Capacity 30 gal, 55 gal, Maximum Opening Pressure 8 psi, Overall Length 3 in, Standards FM Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- ZORO SELECT Aerovent Drum Vent (28206)
- ZORO SELECT Drum Bung Socket, 3/4 In, Zinc (BUNG-S)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- Zoro Select Drums & Accessories