Shop All Electric Drum Pumps
Zoro Select
Drum Pump, 115VAC, 1/4 HP, 60 Hz
Mfr # STTS-ET-40
Zoro # G7909404
product price: $2,678.99
/ea
Free Shipping & Returns
$2,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications
- Housing Material Stainless steel
- Includes Motor, Pump
- Motor Type Totally Enclosed Fan Cooled
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STTS-ET-40
- Zoro # G7909404
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Outlet Size | 1" |
Discharge Tube Length | 40" |
Manufacturers Warranty Length | 90 days |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Length | 40 in |
Suction Tube Outlet O.D. Size | 1-1/2" |
For Container Size | 55 gal |
Hose Length | 40 in |
Description
Electric Operated Drum Pump, For Use With Transfer of Corrosive Chemicals, Solvents, Flammables, High Purity or Sanitary Applications, Rated Voltage 115V AC, Hose Length 40 in, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Electric, Includes Discharge Hose Yes, Includes Nozzle No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (132939)
- YAMADA Pump, Model 851961 NDP-15 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-15BST)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF10734)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Electric, Drum Pump (5UWF7)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- Zoro Select Electric Drum Pumps