Shop All Electric Drum Pumps
Zoro Select
Drum Pump, 115VAC, 1/10 HP, 60 Hz
Mfr # PFP-XP-40
Zoro # G8415224
product price: $1,896.99
/ea
Free Shipping & Returns
$1,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Transfer of Acids, Corrosives, Chemicals
- Housing Material Polypropylene
- Includes Motor, Pump
- Motor Type Explosion Proof
- Voltage 115VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFP-XP-40
- Zoro # G8415224
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Suction Tube Length | 40 in |
Discharge Tube Outlet OD Size | 1" |
Outlet Size | 1" |
Suction Tube Outlet O.D. Size | 2" |
Manufacturers Warranty Length | 90 days |
Discharge Tube Length | 40" |
For Container Size | 55 gal |
Hose Length | 40 in |
Description
Electric Operated Drum Pump, For Use With Transfer of Acids, Corrosives, Chemicals, Rated Voltage 115V AC, Hose Length 40 in, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Electric, Includes Discharge Hose Yes, Includes Nozzle No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flange, 1 In. (900F8106)
- FLINT & WALLING Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (PB0508A031)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- SPRINGER PARTS SPK50-ME Repair kit; Replaces Yamada K50-ME (SP-K50-ME)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- BLUE DEF Operated Drum Pump, SS, 60 Hz, 1/3 HP (DEFTB20SN)
- DAYTON Electric, Drum Pump (5UWF7)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph (24-ZORO0107)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- Zoro Select Electric Drum Pumps