Shop All Drum Accessories
Zoro Select
Drum Plug, Zinc Plated, Dia 2 In
Mfr # VGRS200ZB
Zoro # G4815885
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With Steel Drums
- Type Zinc Plated Finish
- Seal Material Nitrile Rubber
- Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VGRS200ZB
- Zoro # G4815885
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
Details
Item | Drum Plug |
Construction | Steel |
For Use With | Steel Drums |
Type | Zinc Plated Finish |
Seal Material | Nitrile Rubber |
Includes | Buna Gasket |
Product Type | Drum Plug |
Lock Type | Non-Locking |
Resistance Properties | Oil Resistant, Petroleum Resistant, Solvent Resistant |
Head Shape | Hex |
For Drum Capacity | 5 to 85 gal |
Plug Material Finish | Zinc Plated |
Plug Material | Steel |
Description
Drum Plug, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Steel, Seal Material Nitrile Rubber, Head Shape Hex, Plug Material Finish Zinc Plated, Product Type Drum Plug, Resistance Properties Oil Resistant, Petroleum Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 11.09 gal, 17.31" x 20.5" x 12.25", Clear/Blue (42L CL)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- ZORO SELECT Drum Tap, 2 In, Polypropylene (TAP-3)
- ZORO SELECT Replacement Bolt Ring Set, 55 gal (12-55 17H-ASM)
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- ZORO SELECT Drum Plug, 2 In., Poly, EPDM Gasket, PK10 (GPPA57-B5)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- Zoro Select Drum Accessories