Shop All Drum Tools
Zoro Select
Drum Plug Wrench, Iron, 15 1/2 In L
Mfr # 59
Zoro # G4186935
original price:
$46.17
9% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 1/2 in
- Material Iron
- Fits Most Drum Plugs
- Handle Offset
- For Use With Drums of Nonflammable Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59
- Zoro # G4186935
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 15 1/2 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Plug Wrench |
Material | Iron |
Fits | Most Drum Plugs |
Handle | Offset |
For Use With | Drums of Nonflammable Materials |
Color | Blue |
Corrosion Resistant | No |
Weight | 4.3 lb |
For Plug/Bung Style | Bung Pattern 4 |
Handle Type | One Piece |
For Plug/Bung Material | Plastic, Steel |
Grip Style | Ergonomic |
Insulated | No |
Non-Sparking | No |
Finish | Powder Coated |
Description
Drum Plug Wrench, For Plug/Bung Size 3/4 in, 2 in, For Plug/Bung Style Bung Pattern 4, For Plug/Bung Material Plastic, Steel, Overall Length 15 1/2 in, Iron, Powder Coated, Ergonomic, One Piece, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 10 Compartments, 16-3/8 in W x 16-1/4 in D x 2-1/2 in H, Red (48-22-8431)
- PIG PIG Overpack Salvage Drum White ext. dia. 31.38" x 41.5" H (PAK725-WH)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164BLUE)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze (BUNG-S-B1)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- Zoro Select Drums & Accessories