Shop All Bung Wrenches
Zoro Select
Drum Plug Torque Wrch, 14-1/2in, Cast Iron
Mfr # RWP-T20
Zoro # G5831436
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 1/2 in
- Material Iron
- Fits Hex Head Drum Plugs
- Features 20 ft-lb Torque For 2 in Plugs and 9 ft-lb For 3/4 in Plugs
- For Use With Bungs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RWP-T20
- Zoro # G5831436
- Country of Origin United States
- Category Bung Wrenches
Dimensions
Overall Length | 14 1/2 in |
For Plug/Bung Size | 3/4 in, 2 in |
Details
Item | Drum Plug Torque Wrench |
Material | Iron |
Fits | Hex Head Drum Plugs |
Features | 20 ft-lb Torque For 2 in Plugs and 9 ft-lb For 3/4 in Plugs |
For Use With | Bungs |
Handle | Straight |
Color | Black, Yellow |
Weight | 5 lb |
Handle Type | Rubber Grip |
Insulated | No |
Grip Style | Rubber Grip |
For Plug/Bung Material | Plastic, Steel |
Corrosion Resistant | No |
For Plug/Bung Style | Rieke Hex Head Plugs 20-9 Ft-Lb |
Finish | Natural |
Non-Sparking | No |
Description
Drum Plug Torque Wrench, For Plug/Bung Size 3/4 in, 2 in, For Plug/Bung Style Rieke Hex Head Plugs 20-9 Ft-Lb, For Plug/Bung Material Plastic, Steel, Overall Length 14 1/2 in, Iron, Natural, Rubber Grip, Rubber Grip, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 20mm -2.50 (1764)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- ZORO SELECT Drum Plug Torque Wrench, 14-1/2 In., Steel (TW268-20/9)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- LARSEN SUPPLY CO Pull Out Plug Wrench (13-2205)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- THRIFCO PLUMBING 4-Way Pop-Up Plug Wrench (4400101)
- ZEELINE Aluminum Plug Wrench For 34 and 2 Drum Plug (ZE169)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- Zoro Select Bung Wrenches