Shop All Drum Tools
Zoro Select
Drum Plug Socket, Aluminum Bronze
Mfr # SAB75R
Zoro # G5583365
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Bronze
- For Use With 3/4 in Round Head Drum Plugs
- Body Material Aluminum Bronze
- Color Brass
- For Plug/Bung Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SAB75R
- Zoro # G5583365
- Country of Origin United States
- Category Drum Tools
Dimensions
For Plug/Bung Size | 3/4 in |
Overall Length | 1 1/2 in |
Drive Size | 3/8 in |
Socket Length | 1 1/2 in |
Details
Item | Drum Plug Socket |
Material | Aluminum Bronze |
For Use With | 3/4 in Round Head Drum Plugs |
Body Material | Aluminum Bronze |
Color | Brass |
Tether Ready | No |
Corrosion Resistant | Yes |
For Plug/Bung Material | Alloy Steel |
Finish | Brass Plated |
Insulated | No |
Wall Thickness | 1/2 in |
Non-Magnetic | No |
Drive Type | Hand |
Non-Sparking | Yes |
Impact Rated | No |
Description
Drum Plug Socket, For Plug/Bung Size 3/4 in, Corrosion Resistant Yes, Socket Length 1 1/2 in, Brass Plated, Drive Size 3/8 in, Hand, Impact Rated No, Aluminum Bronze, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- ZORO SELECT DRUM VENT END OF DRUM BUNG, SS (08306)
- ZORO SELECT Aerovent Drum Vent (28206)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- PIPELINE PACKAGING Steel Drum w/Gasket Fittings, 30 gal., Blk (03-19-079-00054)
- Zoro Select Drums & Accessories