Shop All Drum Accessories
Zoro Select
Drum Plug, 3/4 In., Poly, Buna Gasket, PK10
Mfr # GTP10P
Zoro # G0103699
original price:
$8.45
5% off
new price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Type Fine Thread
- For Use With Steel Drums
- Seal Material Nitrile Rubber
- Body Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTP10P
- Zoro # G0103699
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Construction | Polyethylene |
Item | Drum Plug |
Type | Fine Thread |
For Use With | Steel Drums |
Seal Material | Nitrile Rubber |
Body Material | Polyethylene |
(M)NPT Inlet | 3/4 in |
Color | White |
Includes | Buna Gasket |
Head Shape | Round |
Plug Thread Type | NPT |
Lock Type | Non-Locking |
Resistance Properties | Petroleum Resistant, Temperature Resistant |
For Drum Capacity | 5 to 85 gal |
Product Type | Drum Plug |
Plug Material | Plastic |
Description
Drum Plug, Color White, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Polypropylene, Seal Material Nitrile Rubber, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Petroleum Resistant, Temperature Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-95-D567)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Red (207008)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ULTRATECH Self Bailers (9926)
- Zoro Select Drums & Accessories