Shop All Drum Accessories
Zoro Select
Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10
Mfr # GTN10B
Zoro # G9718037
original price:
$10.65
12% off
new price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- For Use With Steel Drums
- Seal Material Nitrile Rubber
- (M)NPT Inlet 3/4 in
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTN10B
- Zoro # G9718037
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Construction | Nylon |
Item | Drum Plug |
For Use With | Steel Drums |
Seal Material | Nitrile Rubber |
(M)NPT Inlet | 3/4 in |
Body Material | Nylon |
Includes | Buna Gasket |
Color | White |
Standards | FM Approved |
Lock Type | Non-Locking |
Product Type | Drum Plug |
Head Shape | Round |
For Drum Capacity | 5 to 85 gal |
Resistance Properties | Petroleum Resistant |
Plug Material | Plastic |
Plug Thread Type | NPT |
Description
Drum Plug, Color White, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Nylon, Seal Material Nitrile Rubber, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Petroleum Resistant, Standards FM Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- ZORO SELECT Drum Locking Ring for 55 gal Hazardous Material Drums (16-55LP-ASM)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- Zoro Select Drums & Accessories