Shop All Drum Accessories
Zoro Select
Drum Plug, 2 In., Polyethylene, PK10
Mfr # GPPA57GK-V
Zoro # G5662526
product price: $40.89
/pk 10, $4.09/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Seal Material EPDM Rubber
- Body Material Polyethylene
- For Use With Polyethylene Drums
- Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPPA57GK-V
- Zoro # G5662526
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
Details
Item | Drum Plug |
Construction | Polyethylene |
Seal Material | EPDM Rubber |
Body Material | Polyethylene |
For Use With | Polyethylene Drums |
Color | White |
Includes | EPDM Gasket |
Lock Type | Non-Locking |
Venting Type | Pressure Relief, Vacuum Relief |
Product Type | Drum Plug |
Environment | Outdoor |
Plug Material | Plastic |
Plug Thread Type | NPT |
Vent Material | Polyethylene |
Head Shape | Round |
Resistance Properties | Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant |
For Drum Capacity | 15 to 55 gal |
Description
Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Polyethylene Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Environment Outdoor, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant, Venting Type Pressure Relief, Vacuum Relief, Vent Material Polyethylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Tip-Out Bin Beige (06706)
- COMPONENT HARDWARE Zinc Plated Steel Double Prong Pot Hook (J77-4420)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- ZORO SELECT Drum Lock, Plug-N-Lok, 3/4 In. (PNL75)
- ZORO SELECT Round Head Cap Seal, PK10 (GTC34B)
- ZORO SELECT Alligator Clip (08493)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- POWERBLANKET Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145F, 120V (TH330)
- Zoro Select Drum Accessories