Shop All Drum Accessories
Zoro Select
Drum Plug, 2 In., Poly, EPDM Gasket, PK10
Mfr # GPPA57-B5
Zoro # G5536176
original price:
$41.51
11% off
new price: $36.69
/pk 10, $3.67/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Type Course Thread
- Seal Material EPDM Rubber
- (M)NPT Inlet 2 in
- Body Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPPA57-B5
- Zoro # G5536176
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 2 in |
Details
Construction | Polyethylene |
Item | Drum Plug |
Type | Course Thread |
Seal Material | EPDM Rubber |
(M)NPT Inlet | 2 in |
Body Material | Polyethylene |
For Use With | Polyethylene Drums |
Includes | EPDM Gasket |
Color | White |
Product Type | Drum Plug |
Plug Thread Type | NPT |
Head Shape | Round |
Lock Type | Non-Locking |
Plug Material | Plastic |
Environment | Outdoor |
Faucet Knockout | 3/4 in NPT |
For Drum Capacity | 15 to 55 gal |
Resistance Properties | Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant |
Description
Drum Plug, Color White, For Drum Capacity 15 to 55 gal, For Use With Polyethylene Drums, Includes EPDM Gasket, Lock Type Non-Locking, Outside Diameter 2 in, Plug Material Polyethylene, Seal Material EPDM Rubber, Environment Outdoor, Faucet Knockout 3/4 in NPT, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Chemical Resistant, Temperature Resistant, UV Resistant, Water Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (30234RED)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Drum Plug, Round Head, 3/4 In., Steel, PK10 (GTS10ZP)
- Zoro Select Drums & Accessories