Shop All Drum Accessories
Zoro Select
Drum Plug, 2 In., Poly, Buna Gasket, PK10
Mfr # GTP20P
Zoro # G5623545
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- Type Fine Thread
- Seal Material Nitrile Rubber
- Body Material Polyethylene
- (M)NPT Inlet 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GTP20P
- Zoro # G5623545
- Country of Origin United States
- Category Drum Accessories
Dimensions
Outside Diameter | 3/4 in |
Details
Item | Drum Plug |
Construction | Polyethylene |
Type | Fine Thread |
Seal Material | Nitrile Rubber |
Body Material | Polyethylene |
(M)NPT Inlet | 2 in |
For Use With | Steel Drums |
Color | White |
Includes | Buna Gasket |
Product Type | Drum Plug |
Lock Type | Non-Locking |
Plug Thread Type | NPT |
Resistance Properties | Petroleum Resistant, Temperature Resistant |
Plug Material | Plastic |
Head Shape | Round |
For Drum Capacity | 5 to 85 gal |
Description
Drum Plug, Color White, For Drum Capacity 5 to 85 gal, For Use With Steel Drums, Includes Buna Gasket, Lock Type Non-Locking, Outside Diameter 3/4 in, Plug Material Polypropylene, Seal Material Nitrile Rubber, Head Shape Round, Plug Thread Type NPT, Product Type Drum Plug, Resistance Properties Petroleum Resistant, Temperature Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Green (QUS242GN)
- ALERA Wire Shelving Caster, Gray (ALESW590004)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- Zoro Select Drum Accessories