Shop All Drum Mixers
Zoro Select
Drum Mixer, 4 5/8 In Dia. Med Viscosity
Mfr # 2FDJ3
Zoro # G2896074
original price:
$19.44
7% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 700 RPM
- Application For Mixing Drywall Mud or Paint
- Length 24 1/2 in
- Head Type Spiral
- For Use With 3/8 in or Larger Variable Speed Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ3
- Zoro # G2896074
- UPC # 190735442562
- Country of Origin Taiwan, Province of China
- Category Drum Mixers
Dimensions
Length | 24 1/2 in |
Head Dia. | 4 5/8 in |
Shaft Dia. | 7/16 in Hex |
Chuck Size | 7/16 in |
Shaft Diameter | 7/16 |
Paddle Head Diameter | 4 3/4 in |
Paddle Length | 23 1/2 in |
Details
Max. RPM | 700 RPM |
Application | For Mixing Drywall Mud or Paint |
Item | Drum Mixer |
Head Type | Spiral |
For Use With | 3/8 in or Larger Variable Speed Drill |
Includes | Cap With Hole to Hang |
Construction | Painted Steel |
Mixing Material Application | Cement; Mortar; Thinset; Paint; Underlayments; Epoxy; Stucco |
Mixing Capacity | 10 gal |
Compatible Viscosity Level | Medium |
Paddle Connection | 7/16 in Hex |
Compatible Material Application | Cements |
Compatible Stickiness Levels | Medium |
Chuck Type | Hex |
Paddle Type | Single-Paddle |
Description
Drum Mixer, Paddle Type Single-Paddle, Compatible Viscosity Level Medium, Mixing Capacity 10 gal, Compatible Stickiness Levels Medium, Mixing Material Application Cement; Mortar; Thinset; Paint; Underlayments; Epoxy; Stucco, Paddle Length 23 1/2 in, Paddle Head Diameter 4 3/4 in, Chuck Size 7/16 in, Chuck Type Hex, Shaft Diameter 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H (19618606)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- ZORO SELECT Drum Mixer, 4 1/8 In Dia. Low Viscosity (2FDJ2)
- GROVHAC. Grovhac Air Powered 2" NPT Sealed Bung Mount Agitator - 1HP - (2) 6" Cl-Propellers (91-1223)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- Zoro Select Drum Mixers