Shop All Drum Mixers
Zoro Select
Drum Mixer, 4 1/8 In Dia. Low Viscosity
Mfr # 2FDJ2
Zoro # G0315131
original price:
$17.24
19% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 800 RPM
- Head Type Spiral
- Application For Mixing Drywall Mud or Paint
- Length 24 1/2 in
- Includes Cap With Hole to Hang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ2
- Zoro # G0315131
- UPC # 190735442555
- Country of Origin Taiwan, Province of China
- Category Drum Mixers
Dimensions
Length | 24 1/2 in |
Head Dia. | 4 1/8 in |
Shaft Dia. | 7/16 in Hex |
Details
Max. RPM | 800 RPM |
Head Type | Spiral |
Application | For Mixing Drywall Mud or Paint |
Item | Drum Mixer |
Includes | Cap With Hole to Hang |
Construction | Nickel Plated Steel |
For Use With | 3/8 in or Larger Variable Speed Drill |
Description
Drum Mixer, Shaft Dia. 7/16 in Hex, Length 24 1/2 in, Head Dia. 4 1/8 in, Spiral Head Type, Max. RPM 800 RPM, Nickel Plated Steel, For Mixing Drywall Mud or Paint, For Use With 3/8 in or Larger Variable Speed Drill, Includes Cap With Hole to Hang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS993BL)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 111 in W, 42 in D (184214443108DA)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Agitator Air Mixer, Size 5 Gallon (32V131)
- ALLIGATORBOARD Alligator Board ALGBRD16x32GALV 16 in. L x 32 in. W Metal Pegboard Panel with Flange - Pack of 2 (ALGBRD16x32GALV)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- Zoro Select Drums & Accessories