Shop All Drum Mixers
Zoro Select
Drum Mixer, 4 1/2 In Dia. High Viscosity
Mfr # 2FDJ4
Zoro # G2691534
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 500 RPM
- Head Dia. 4 1/2 in
- Head Type Spiral
- For Use With 3/8 in or Larger Variable Speed Drill
- Application For Mixing Drywall Mud or Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2FDJ4
- Zoro # G2691534
- UPC # 190735442579
- Country of Origin Taiwan, Province of China
- Category Drum Mixers
Dimensions
Head Dia. | 4 1/2 in |
Shaft Dia. | 7/16 in Hex |
Length | 24 1/2 in |
Shaft Diameter | 7/16 |
Chuck Size | 7/16 in |
Paddle Head Diameter | 4 3/4 in |
Paddle Length | 23 1/2 in |
Details
Max. RPM | 500 RPM |
Item | Drum Mixer |
Head Type | Spiral |
For Use With | 3/8 in or Larger Variable Speed Drill |
Application | For Mixing Drywall Mud or Paint |
Includes | Cap With Hole to Hang |
Construction | Painted Steel |
Mixing Material Application | Cement; Mortar; Thinset; Paint; Underlayments; Epoxy; Stucco |
Compatible Stickiness Levels | High |
Paddle Type | Single-Paddle |
Mixing Capacity | 10 gal |
Compatible Viscosity Level | High |
Chuck Type | Hex |
Compatible Material Application | Cements |
Paddle Connection | 7/16 in Hex |
Description
Drum Mixer, Paddle Type Single-Paddle, Compatible Viscosity Level High, Mixing Capacity 10 gal, Compatible Stickiness Levels High, Mixing Material Application Cement; Mortar; Thinset; Paint; Underlayments; Epoxy; Stucco, Paddle Length 23 1/2 in, Paddle Head Diameter 4 3/4 in, Chuck Size 7/16 in, Chuck Type Hex, Shaft Diameter 7/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 36 in D (183609643108DA)
- LEWISBINS Plastic Divider, Gray (DV0825 Grey)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- ZORO SELECT Drum Mixer, 4 1/8 In Dia. Low Viscosity (2FDJ2)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- GROVHAC. Grovhac Air Powered C-Clamp Mount Agitator - 1 HP - (2) 5" Propellers (44-1000DA0D)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- DAYTON Open Drum Mixer, 1/2 HP, 316 SS (32V134)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- Zoro Select Drums & Accessories