Shop All Drum Accessories
Zoro Select
Drum Lock, Plug-N-Lok, 3/4 In.
Mfr # PNL75
Zoro # G5820814
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug-N-Lok
- Seal Material TPE
- For Use With ML1, ML1-KA, ML3
- Dia. 3/4 in
- Includes Geolast Gasket and Zytel Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PNL75
- Zoro # G5820814
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 3/4 in |
Outside Diameter | 3/4 in |
Details
Item | Drum Lock |
Type | Plug-N-Lok |
Seal Material | TPE |
For Use With | ML1, ML1-KA, ML3 |
Includes | Geolast Gasket and Zytel Wing Nut |
Color | Black, Red |
For Drum Capacity | 5 to 85 gal |
Lock Type | Padlockable |
Plug Material | Plastic |
Description
Drum Lock, Color Black, Red, For Drum Capacity 5 to 85 gal, For Use With ML1, ML1-KA, ML3, Includes Geolast Gasket and Zytel Wing Nut, Lock Type Padlockable, Outside Diameter 3/4 in, Plug Material Nylon, Seal Material TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- HEATHROW SCIENTIFIC Storage Tote with Snap Lid, Clear, Polypropylene, 13 in L, 8 in W, 13 in H, 2 gal Volume Capacity (HS23453)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- ZORO SELECT Drum Faucet, 5-3/4 in. H (DFT-ADJ)
- ZORO SELECT Gasket, GE2000 (GE2000)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 (GTN10B)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- Zoro Select Drum Accessories