Shop All Drum Accessories
Zoro Select
Drum Lock, Plug-N-Lok, 2 In. Dia.
Mfr # PNL2
Zoro # G4773255
product price: $17.15
/ea
$17.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug-N-Lok
- For Use With ML1, ML1-KA, ML3
- Seal Material TPE
- Body Material Nylon
- Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PNL2
- Zoro # G4773255
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Outside Diameter | 2 in |
Details
Item | Drum Lock |
Type | Plug-N-Lok |
For Use With | ML1, ML1-KA, ML3 |
Seal Material | TPE |
Body Material | Nylon |
Includes | Geolast Gasket and Zytel Wing Nut |
Color | Black, Red |
For Drum Capacity | 5 to 85 gal |
Plug Material | Plastic |
Lock Type | Padlockable |
Description
Drum Lock, Color Black, Red, For Drum Capacity 5 to 85 gal, For Use With ML1, ML1-KA, ML3, Includes Geolast Gasket and Zytel Wing Nut, Lock Type Padlockable, Outside Diameter 2 in, Plug Material Nylon, Seal Material TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- ZORO SELECT Alligator Clip (08493)
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- ZORO SELECT Gate Blade, PTFE (08292)
- WESTWARD Grease Pump Follower Plate (29FX11)
- Zoro Select Drum Accessories