Shop All Drum Accessories
Zoro Select
Drum Lock, 3/4 In-2 In, Steel, PK2
Mfr # PL2075
Zoro # G3974686
product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Type High security
- Body Material Steel
- Material Steel
- Includes 2 in Locking Device, 3/4 in Locking Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL2075
- Zoro # G3974686
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 3/4 in |
Outside Diameter | 3/4 in |
For Plug Size | 3/4 in, 2 in |
Details
Item | Drum Plug Locking Device |
For Use With | Steel Drums |
Type | High security |
Body Material | Steel |
Material | Steel |
Includes | 2 in Locking Device, 3/4 in Locking Device |
Finish | Zinc Plated |
Description
Drum Plug Locking Device, For Use With Steel Drums, Includes 2 in Locking Device, 3/4 in Locking Device, Material Steel, Outside Diameter 3/4 in, Finish Zinc Plated, For Plug Size 3/4 in, 2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Faucet Extension, Brass (08930)
- ZORO SELECT Drip Can (10376)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- Zoro Select Drum Accessories