Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, Round Head, 8 mil, PK50
Mfr # 35KT80
Zoro # G9784117
product price: $410.99
/pk 50, $8.22/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Width 37 in
- Overall Width 37 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35KT80
- Zoro # G9784117
- UPC # 190735470817
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 37 in |
Overall Width | 37 in |
Length | 52 in |
Overall Height | 52 in |
Drum Dia. | 23 21/64 in |
For Drum Outside Diameter | 23 1/4 in |
Opening Diameter | 23 3/8 in |
Details
Item | Drum Liner |
For Use With | Steel Drums |
Material | LDPE |
Capacity | 55 gal |
Characteristics | Round Bottom |
Standards | FDA 21 CFR 177.1520 |
Gauge | 8 mil |
Color | Natural |
Static Control Type | Antistatic |
Bottom Shape | Round |
For Drum Capacity | 55 gal |
Seam Construction | Seamed |
Thickness | 8 mil |
Liner Type | Flexible Drum Liner |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/4 in, Material LDPE, Overall Height 52 in, Seam Construction Seamed, Static Control Type Antistatic, Thickness 8 mil, Bottom Shape Round, For Use With Steel Drums, Liner Type Flexible Drum Liner, Opening Diameter 23 3/8 in, Overall Width 37 in, Standards FDA 21 CFR 177.1520, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Natural, PK50 (G386504F)
- Zoro Select Drum Covers, Liners & Inserts