Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, Round Head, 53inH, 4 mil, PK100
Mfr # 35KT78
Zoro # G9784135
product price: $330.99
/pk 100, $3.31/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Width 37 in
- Material LDPE
- Overall Width 37 in
- Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35KT78
- Zoro # G9784135
- UPC # 190735470794
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 37 in |
Overall Width | 37 in |
Length | 52 |
Overall Height | 52 in |
Drum Dia. | 23 21/64 in |
For Drum Outside Diameter | 23 1/4 in |
Opening Diameter | 23 3/8 in |
Details
Item | Drum Liner |
For Use With | Steel Drums |
Material | LDPE |
Capacity | 55 gal |
Standards | FDA 21 CFR 177.1520 |
Gauge | 4 mil |
Color | Natural |
Characteristics | Round Bottom |
Liner Type | Flexible Drum Liner |
Bottom Shape | Round |
Seam Construction | Seamed |
Thickness | 4 mil |
For Drum Capacity | 55 gal |
Static Control Type | Antistatic |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/4 in, Material LDPE, Overall Height 52 in, Seam Construction Seamed, Static Control Type Antistatic, Thickness 4 mil, Bottom Shape Round, For Use With Steel Drums, Liner Type Flexible Drum Liner, Opening Diameter 23 3/8 in, Overall Width 37 in, Standards FDA 21 CFR 177.1520, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15-2H)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- ZORO SELECT Drum Cover (1667)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Clear, PK125 (G28D04R)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- Zoro Select Drum Covers, Liners & Inserts