Zoro Select

Drum Liner, Round Head, 40inH, 4 mil, PK100


product price: $183.99
/pk 100, $1.84/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Steel Drums
  • Material LDPE
  • Width 37 in
  • Overall Width 37 in
  • Length 40
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 37 in
Overall Width 37 in
Length 40
Overall Height 40 in
Drum Dia. 23 21/64 in
For Drum Outside Diameter 23 1/4 in
Opening Diameter 23 3/8 in

Details

Item Drum Liner
For Use With Steel Drums
Material LDPE
Capacity 55 gal
Gauge 4 mil
Color Natural
Standards FDA 21 CFR 177.1520
Characteristics Round Bottom
Shop By Closeouts
Liner Type Flexible Drum Liner
Thickness 4 mil
Seam Construction Seamed
Bottom Shape Round
For Drum Capacity 55 gal
Static Control Type Antistatic

Description

Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/4 in, Material LDPE, Overall Height 40 in, Seam Construction Seamed, Static Control Type Antistatic, Thickness 4 mil, Bottom Shape Round, For Use With Steel Drums, Liner Type Flexible Drum Liner, Opening Diameter 23 3/8 in, Overall Width 37 in, Standards FDA 21 CFR 177.1520, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.