Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, Natural, 55 gal, LDPE, PK20
Mfr # G1164-DL
Zoro # G9220660
product price: $243.99
/pk 20, $12.20/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Material LDPE
- Thickness 15 mil
- For Use With Drums
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G1164-DL
- Zoro # G9220660
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 34 1/2 in |
Drum Dia. | 22 1/2 in |
Overall Height | 33 in |
Opening Diameter | 22 1/2 in |
Details
Capacity | 55 gal |
Material | LDPE |
Thickness | 15 mil |
For Use With | Drums |
Color | Natural |
Item | Drum Liner |
Standards | FDA Approved |
Gauge | 15 mil |
Characteristics | Accordion Style Wall |
Features | Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum |
For Drum Capacity | 55 gal |
Maximum Temperature | 175 Degrees F |
Liner Type | Flexible Drum Liner |
Seam Construction | Seamless |
Static Control Type | Not Antistatic |
Side Style | Pleated |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 33 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 15 mil, Features Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum, For Use With Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Side Style Pleated, Standards FDA Approved, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (30288RED)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- LIBERTY SAFE Safe Light Kit (15851)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- ZORO SELECT Drum Cover, 1.2mm, w/Lining & Fittings (P2212LKITT234)
- Zoro Select Drums & Accessories