Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, Natural, 55 gal, LDPE, PK15
Mfr # G059-5524
Zoro # G9149784
product price: $352.99
/pk 15, $23.53/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drums
- Material LDPE
- Capacity 55 gal
- Overall Height 34 1/4 in
- Length 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G059-5524
- Zoro # G9149784
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Overall Height | 34 1/4 in |
Length | 34 1/4 in |
Drum Dia. | 22 1/2 in |
Opening Diameter | 22 1/2 in |
Details
Item | Drum Liner |
For Use With | Drums |
Material | LDPE |
Capacity | 55 gal |
Characteristics | Rigid Smooth Wall, Straight Sided Seamless |
Features | Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum |
Standards | FDA Approved |
Color | Natural |
Gauge | 24 mil |
Liner Type | Flexible Drum Liner |
Thickness | 24 mil |
Seam Construction | Seamless |
For Drum Capacity | 55 gal |
Maximum Temperature | 175 Degrees F |
Static Control Type | Not Antistatic |
Side Style | Straight |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 34 1/4 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 24 mil, Features Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum, For Use With Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Side Style Straight, Standards FDA Approved, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink (HKL151548-1BG)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Gray (FP243M-GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- ZORO SELECT Drum Liner, Round Head, 53inH, 4 mil, PK100 (35KT78)
- ZORO SELECT Drum Liner, 55 gal, 10 mil, Natural, PK50 (GF5540-10-01)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN5)
- EAGLE MFG Cover, Drum Funnel (1664)
- Zoro Select Drums & Accessories