Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 55 gal, 18 mil, Natural
Mfr # 6550-40
Zoro # G5565156
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Drums
- Material LDPE
- Capacity 55 gal
- Drum Dia. 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6550-40
- Zoro # G5565156
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Dia. | 22 1/2 in |
Length | 34 in |
Opening Diameter | 22 1/2 in |
Overall Height | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Drums |
Material | LDPE |
Capacity | 55 gal |
Item | Drum Liner |
Color | Natural |
Characteristics | Straight Sided Style, Vacuum Formed |
Gauge | 18 mil |
Side Style | Straight |
Thickness | 18 mil |
Static Control Type | Not Antistatic |
For Drum Capacity | 55 gal |
Seam Construction | Seamless |
Liner Type | Flexible Drum Liner |
Features | Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum |
Standards | FDA Approved |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 34 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 18 mil, Features Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum, For Use With Drums, Liner Type Flexible Drum Liner, Opening Diameter 22 1/2 in, Side Style Straight, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Blue (QSB204BL)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HOH-C)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 (35KT81)
- ZORO SELECT White Cover, 18 Gauge (P1812KIT)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- Zoro Select Drums & Accessories