Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 55 gal, 15 mil, Pink
Mfr # 1164-DL-AS
Zoro # G5776811
original price:
$33.89
44% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drums
- Length 33 7/8 in
- Characteristics Antistatic, Pleated Style, Vacuum Formed
- Material LDPE
- Drum Dia. 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1164-DL-AS
- Zoro # G5776811
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 33 7/8 in |
Drum Dia. | 22 1/2 in |
Opening Diameter | 22 1/2 in |
Overall Height | 33 in |
Details
For Use With | Drums |
Item | Drum Liner |
Characteristics | Antistatic, Pleated Style, Vacuum Formed |
Material | LDPE |
Gauge | 15 mil |
Color | Pink |
Capacity | 55 gal |
Seam Construction | Seamless |
Maximum Temperature | 175 Degrees F |
For Drum Capacity | 55 gal |
Static Control Type | Antistatic |
Standards | FDA Approved |
Side Style | Pleated |
Thickness | 15 mil |
Features | Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum |
Liner Type | Flexible Drum Liner |
Description
Drum Liner, Color Pink, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 33 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Rigid Smooth, The Molded Contoured Top Lip Ensures a Tight Fit to the Top Rim of the Drum, For Use With Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 22 1/2 in, Side Style Pleated, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- Zoro Select Drums & Accessories