Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 55 gal, 10 mil, Natural, PK50
Mfr # G375610R-PL
Zoro # G5577363
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drums
- Length 56 in
- Characteristics Tie-Top Style, Vacuum Formed
- Drum Dia. 22 1/2 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G375610R-PL
- Zoro # G5577363
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 56 in |
Drum Dia. | 22 1/2 in |
Opening Diameter | 22 1/2 in |
Overall Height | 56 in |
Details
For Use With | Drums |
Item | Drum Liner |
Characteristics | Tie-Top Style, Vacuum Formed |
Color | Natural |
Gauge | 10 mil |
Material | LDPE |
Capacity | 55 gal |
Features | Continuous Circular Heat Sealed Bottom Seam, Keep Drums Clean and Product Contamination Free |
For Drum Capacity | 55 gal |
Side Style | Straight |
Standards | FDA Approved |
Thickness | 10 mil |
Liner Type | Flexible Drum Liner |
Bottom Shape | Round |
Static Control Type | Not Antistatic |
Seam Construction | Seamed |
Maximum Temperature | 180 Degrees F |
Description
Drum Liner, Color Natural, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 56 in, Seam Construction Seamed, Static Control Type Not Antistatic, Thickness 10 mil, Bottom Shape Round, Features Continuous Circular Heat Sealed Bottom Seam, Keep Drums Clean and Product Contamination Free, For Use With Drums, Liner Type Flexible Drum Liner, Maximum Temperature 180 Degrees F, Opening Diameter 22 1/2 in, Side Style Straight, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- ZORO SELECT White Cover, 18 Gauge (P1812KIT)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 (35KT81)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- GLOBAL INDUSTRIAL 55 Gallon Drum Liner 4 Mil 38 x 53 (237882)
- Zoro Select Drum Covers, Liners & Inserts