Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Liner, 16 gal., 25-1/2InLx14InW, PK50
Mfr # G059-1600
Zoro # G9540745
product price: $410.99
/pk 50, $8.22/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Length 25 1/2 in
- Capacity 16 gal
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G059-1600
- Zoro # G9540745
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Length | 25 1/2 in |
Width | 14 in |
Drum Dia. | 14 in |
Overall Width | 14 in |
Overall Height | 25 1/2 in |
Opening Diameter | 14 in |
Details
For Use With | Steel Drums |
Material | LDPE |
Capacity | 16 gal |
Characteristics | Open Head |
Item | Drum Liner |
Color | Natural |
Features | Drum Liners with Straight Sides Eliminate Product Contamination, Industrial Liners Reduce Drum Cleaning and Disposal Costs |
Maximum Temperature | 175 Degrees F |
Standards | FDA Approved |
Side Style | Straight |
For Drum Capacity | 16 gal |
Liner Type | Flexible Drum Liner |
Seam Construction | Seamless |
Thickness | 15 mil |
Static Control Type | Not Antistatic |
Description
Drum Liner, Color Natural, For Drum Capacity 16 gal, For Drum Outside Diameter Not Applicable, Material LDPE, Overall Height 25 1/2 in, Seam Construction Seamless, Static Control Type Not Antistatic, Thickness 15 mil, Features Drum Liners with Straight Sides Eliminate Product Contamination, Industrial Liners Reduce Drum Cleaning and Disposal Costs, For Use With Steel Drums, Liner Type Flexible Drum Liner, Maximum Temperature 175 Degrees F, Opening Diameter 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Putty (TA4R362472)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (QUS210CL)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- Zoro Select Drums & Accessories