Shop All Drum Covers, Liners & Inserts
Zoro Select
Drum Insert, 30 gal, 15 mil, Clear, PK25
Mfr # 3015
Zoro # G3953196
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Drums
- Material LDPE
- Width 18 3/10 in
- Overall Width 18 1/4 in
- Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3015
- Zoro # G3953196
- Country of Origin Unknown
- Category Drum Covers, Liners & Inserts
Dimensions
Width | 18 3/10 in |
Overall Width | 18 1/4 in |
Length | 28 in |
Overall Height | 28 in |
Drum Dia. | 18 1/4 in |
Opening Diameter | 18 1/4 in |
Details
Item | Drum Insert |
For Use With | Steel Drums |
Material | LDPE |
Capacity | 30 gal |
Color | Clear |
Characteristics | Vacuum Formed |
Gauge | 15 mil |
Standards | FDA Approved |
Maximum Temperature | 175 Degrees F |
Thickness | 15 mil |
Resistance Properties | Tear Resistant |
Features | Ensures the Absolute Purity of your Product, Environment Friendly Packaging, Helps Users to Reach Sustainability Goals, Provides Protection Against Pail Corrosion, Reduces Drum Cleaning and Reconditioning Costs |
For Holding | Adhesives, Chemicals, Coatings, Food, Greases, Inks, Paints, Silicones |
Seam Construction | Seamless |
Side Style | Straight |
Liner Type | Flexible Drum Liner |
For Drum Capacity | 30 gal |
Static Control Type | Antistatic |
Description
Drum Insert, Color Clear, For Drum Capacity 30 gal, Material LDPE, Overall Height 28 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Ensures the Absolute Purity of your Product, Environment Friendly Packaging, Helps Users to Reach Sustainability Goals, Provides Protection Against Pail Corrosion, Reduces Drum Cleaning and Reconditioning Costs, For Holding Adhesives, Chemicals, Coatings, Food, Greases, Inks, Paints, Silicones, For Use With Steel Drums
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- VESTIL Nylon Pallet Rack Netting (PRN-123-4)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- Zoro Select Drum Covers, Liners & Inserts