Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 30 gal., 120V
Mfr # TRX30L115
Zoro # G5714177
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,920 W
- Amps AC 16 A
- Voltage 120 V
- Watt Density 9.6 W/sq in
- Length 58 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRX30L115
- Zoro # G5714177
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/8 in |
Drum Dia. | 18 1/2 in |
Height | 5 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 18 1/2 in |
Heater Length | 58 1/8 in |
Description
Drum Heater, Current Rating 16 A, Environment Indoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 250 Degrees F, Thermostat Temperature -Minimum 60 Degrees F, Operating Voltage 115V AC, Watt Density 9.6 W/sq in, Watts 1,920 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 18 1/2 in, Electrical Connection Type 5-20P Plug, Features One Year Warranty, Thermostat Control is Numbered 1-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- DAYTON Valve Rebuild Kit, With Instructions (066065)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- Zoro Select Drum Heaters