Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 30 gal., 120V
Mfr # TRX30H115
Zoro # G5634736
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,920 W
- Amps AC 16 A
- Voltage 120 V
- Watt Density 9.6 W/sq in
- Length 58 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRX30H115
- Zoro # G5634736
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/8 in |
Drum Dia. | 18 1/2 in |
Height | 5 in |
Power Cord Length | 6 ft |
Heater Length | 58 1/8 in |
Drum Diameter - Maximum | 18 1/2 in |
Description
Drum Heater, Current Rating 16 A, Environment Indoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 200 Degrees F, Operating Voltage 115V AC, Watt Density 9.6 W/sq in, Watts 1,920 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 18 1/2 in, Electrical Connection Type 5-20P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 98M87 R44745-001 Sensor - Flame (98M87)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- CADET 48" Electric Baseboard Heater, White, 1000W, 120V (4F1000-1W)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- Zoro Select Drum Heaters