Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 30 gal., 120V
Mfr # SRX30-115
Zoro # G5809325
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,750 W
- Amps AC 14.6 A
- Voltage 120 V
- Watt Density 8.75 W/sq in
- Length 58 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRX30-115
- Zoro # G5809325
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 58 1/8 in |
Drum Dia. | 18 1/2 in |
Height | 5 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 18 1/2 in |
Heater Length | 58 1/8 in |
Description
Drum Heater, Current Rating 14.6 A, Environment Indoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 500 Degrees F, Thermostat Temperature -Minimum 10 Degrees F, Operating Voltage 115V AC, Watt Density 8.75 W/sq in, Watts 1,750 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 18 1/2 in, Electrical Connection Type 5-20P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- MODINE Limit Switch (5H0730570001)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- Zoro Select Heating Elements