Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 16 gal., 145W
Mfr # LIM16-115
Zoro # G5806683
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 145 W
- Amps AC 1.2 A
- Voltage 120 V
- Watt Density 0.91 W/sq in
- Length 45 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LIM16-115
- Zoro # G5806683
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 45 35/64 in |
Drum Dia. | 14 1/2 in |
Height | 5 in |
Drum Diameter - Maximum | 14 1/2 in |
Heater Length | 45 35/64 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 1.2 A, Environment Indoor, For Container Capacity 16 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 165 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 0.91 W/sq in, Watts 145 W, Drum Diameter - Maximum 14 1/2 in, Electrical Connection Type 5-15P Plug, Heater Length 45 35/64 in, Includes Nema 5-15 Plug, Operating Temperature - Maximum 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (24241.10 12PK)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- SUNTUF Ridge Roof Cap Flashing, Plastic, Clear, SemiGloss (108653)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- Zoro Select Drum Heaters