Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 16 gal., 120V
Mfr # SRX16-115
Zoro # G5662352
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps AC 12.5 A
- Voltage 120 V
- Watt Density 9.38 W/sq in
- Length 45 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SRX16-115
- Zoro # G5662352
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 45 35/64 in |
Drum Dia. | 14 1/2 in |
Height | 5 1/4 in |
Drum Diameter - Maximum | 14 1/2 in |
Heater Length | 45 35/64 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 12.5 A, Environment Indoor, For Container Capacity 16 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 500 Degrees F, Thermostat Temperature -Minimum 10 Degrees F, Operating Voltage 115V AC, Watt Density 9.38 W/sq in, Watts 1,500 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 14 1/2 in, Electrical Connection Type 5-15P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FA20X25_4)
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20242.13 6PK)
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- Zoro Select Heating Elements