Shop All Drum Heaters
Zoro Select
Drum Heater, Electric, 16 gal., 100W
Mfr # LIM5-115
Zoro # G5766853
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Amps AC 0.8 A
- Voltage 120 V
- Watt Density 0.83 W/sq in
- Length 35 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LIM5-115
- Zoro # G5766853
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 35 11/32 in |
Drum Dia. | 11 1/4 in |
Height | 5 in |
Drum Diameter - Maximum | 11 1/4 in |
Heater Length | 35 11/32 in |
Power Cord Length | 6 ft |
Description
Pail Heater, Current Rating 0.8 A, Environment Indoor, For Container Capacity 5 gal, For Container Material Type Plastic, For Container Type Pails, Thermostat Temperature -Maximum 165 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 0.83 W/sq in, Watts 100 W, Closure Method Spring Loaded Clamp, Drum Diameter - Maximum 11 1/4 in, Electrical Connection Type 5-15P Plug, Features Units are Not Moisture-Proof or Explosion-Proof, Heater Length 35 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLOW American Metal 6 In. Round Ceiling Diffuser (1500W6R)
- LAMBRO Hood Vent Dryer Plstc 3In Wht (222W)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- Zoro Select Heating Elements