Shop All Drum Heaters
This Product is Discontinued
Zoro Select
Drum Heater, Elec, 6.5A, 115V, L38 1/8In (Discontinued)
Mfr # 3CDA5
Zoro # G3234217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 750 W
- Amps AC 6.5 A
- Voltage 115 V
- Watt Density 4.8 W/sq in
- Length 38 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDA5
- Zoro # G3234217
- UPC # 190735476888
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 38 1/8 in |
Drum Dia. | 14 in |
Strap Width | 4 in |
Drum Diameter - Maximum | 14 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 6.5 A, For Container Capacity 15 gal, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 4.8 W/sq in, Watts 750 W, Drum Diameter - Maximum 14 in, Includes Adjustable Thermostat, 6 ft Cord Set with 3 Prong Molded Plug, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 50 Degrees F, Power Cord Length 6 ft, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.