Shop All Drum Heaters
Zoro Select
Drum Heater, Elec, 4.3A, 115V, L66 3/4In
Mfr # 3CDA9
Zoro # G2211054
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Amps AC 4.3 A
- Voltage 115 V
- Watt Density 3.9 W/sq in
- Length 71 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDA9
- Zoro # G2211054
- UPC # 190735476925
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 71 1/2 in |
Drum Dia. | 22 1/2 in |
Strap Width | 8 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 1/2 in |
Description
Drum Heater, Current Rating 4.3 A, For Container Capacity 55 gal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 3.9 W/sq in, Watts 500 W, Drum Diameter - Maximum 22 1/2 in, Includes 6 ft Cord Set with 3 Prong Molded Plug, Adjustable Thermostat, Operating Temperature - Maximum 425 Degrees F, Operating Temperature - Minimum 50 Degrees F, Power Cord Length 6 ft, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Core, PK5 (A31999)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ67)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- Zoro Select Heating Elements