Shop All Drum Heaters
Zoro Select
Drum Heater, Elec, 2.6A, 115V, L32 1/4In
Mfr # 3CDA7
Zoro # G0557173
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps AC 2.6 A
- Voltage 115 V
- Watt Density 4.3 W/sq in
- Length 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CDA7
- Zoro # G0557173
- UPC # 190735476901
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 32 1/4 in |
Drum Dia. | 11 1/4 in |
Strap Width | 3 in |
Drum Diameter - Maximum | 11 1/4 in |
Power Cord Length | 6 ft |
Description
Drum Heater, Current Rating 2.6 A, For Container Capacity 5 gal, Thermostat Temperature -Maximum 400 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 4.3 W/sq in, Watts 300 W, Drum Diameter - Maximum 11 1/4 in, Includes Adjustable Thermostat, 6 ft Cord Set with 3 Prong Molded Plug, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 50 Degrees F, Power Cord Length 6 ft, Standards Made With UL/CSA Recognized Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18241.8 4PK)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- MCDONNELL & MILLER Sa64-2 Bellows Base Assembly (SA64-2)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- Zoro Select Heating Elements