Shop All Drum Heaters
Zoro Select
Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In
Mfr # 3CDA1
Zoro # G1973413
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps AC 8.7 A
- Voltage 115 V
- Watt Density 5.7 W/sq in
- Length 69 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CDA1
- Zoro # G1973413
- UPC # 190735476840
- Country of Origin China
- Category Drum Heaters
Dimensions
Length | 69 1/2 in |
Drum Dia. | 22 1/2 in |
Strap Width | 3 in |
Drum Diameter - Maximum | 22 1/2 in |
Details
Item | Drum Heater |
Watts | 1,000 W |
Amps AC | 8.7 A |
Voltage | 115 V |
Watt Density | 5.7 W/sq in |
Drum Capacity | 55 gal |
For Use With | Metal Drum |
Powered By | Electric |
Standards | Made With UL/CSA Recognized Components |
Includes | No Thermostat |
Type | Electric |
Control Range | 338 Degrees to 356 Degrees F |
Operating Temperature - Minimum | 338 Degrees F |
Current Rating | 8.7 A |
Operating Voltage | 115V AC |
Operating Temperature - Maximum | 356 Degrees F |
Thermostat Temperature -Minimum | 338 Degrees F |
For Container Capacity | 55 gal |
Thermostat Temperature -Maximum | 356 Degrees F |
Temperature Control Range | 338 Degrees F to 356 Degrees F |
Description
Drum Heater, Current Rating 8.7 A, For Container Capacity 55 gal, Thermostat Temperature -Maximum 356 Degrees F, Thermostat Temperature -Minimum 338 Degrees F, Operating Voltage 115V AC, Watt Density 5.7 W/sq in, Watts 1,000 W, Drum Diameter - Maximum 22 1/2 in, Includes No Thermostat, Operating Temperature - Maximum 356 Degrees F, Operating Temperature - Minimum 338 Degrees F, Standards Made With UL/CSA Recognized Components, Thermostat Safety High-Limit Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Bowl - 10" For - Part# 153194 (153194)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- AIR HANDLER Cartridge Air Filter, 24 in x 24 in x 12 in, MERV 14 (5W921)
- ZORO SELECT Pipe Heater, Elec, 2A, 115V, L48In (3CDC8)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5H115)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- ZORO SELECT Drum Heater, Elec, 3.9A, 115V, L32 1/4In (3CDA8)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- Zoro Select Heating Elements