Shop All Liquid Level Gauges
This Product is Discontinued
Zoro Select
Drum Guage, Horizontal, 55 Gal, SS (Discontinued)
Mfr # 71146
Zoro # G3786666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Horizontal
- Drum Capacity 55 gal
- Connection Size 2 in NPT
- Calibration Unit Increments Inches
- Indicating Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71146
- Zoro # G3786666
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT |
Indicating Length | 22 in |
Float Dia. | 2 1/8 in |
Length | See Indicating Length |
Manufacturers Warranty Length | 12 months based on ship date |
Extension Length | 22 in |
Manufacturer Warranty Length | 12 mo |
Pipe Size | 2 in |
Float Diameter | 2 1/8 in |
Description
Drum Gauge, Extension Length 22 in, Float Material 316 Stainless Steel, For Container Capacity 55 gal, For Container Type Drums, For Liquid Type Oils, Water, Pipe Size 2 in, Accuracy 1 mm, Float Diameter 2 1/8 in, Float Rod Material Stainless Steel, Housing Material 316 Stainless Steel, Manufacturer Warranty Length 12 mo, Maximum Operating Pressure 750 psi, Maximum Temperature 300 Degrees F, Minimum Temperature 0 Degrees F, Mounting Orientation Horizontal, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.