Shop All Drum Accessories
Zoro Select
Drum Funnel without Spout
Mfr # 28689
Zoro # G5712122
original price:
$60.29
18% off
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drums
- Overall Height 4 in
- Color Black
- Accessory Type Drum Funnel without Spout
- Funnel Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28689
- Zoro # G5712122
- UPC # 697841139862
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Height | 4 in |
Overall Dia.xH | 21 in x 4 in |
Outside Diameter | 21 in |
For Bung Hole Size | 2 in |
Details
Item | Drum Funnel without Spout |
For Use With | Drums |
Color | Black |
Accessory Type | Drum Funnel without Spout |
Funnel Material | Polyethylene |
For Drum Capacity | 30 gal, 55 gal |
Flame Arrester Ht | No Flame Arrester |
Thread Type | Unthreaded |
Includes Flame Arrestor | No |
Color (Body/Lid) | Black |
Lid Type | No Lid |
Compatible Bung Hole Connection | 2 in Unthreaded |
Body Color | Black |
Description
Drum Funnel without Spout, Color Black, For Bung Hole Size 2 in, For Use With Drums, Funnel Material Polyethylene, Overall Height 4 in, Thread Type Unthreaded, Body Color Black, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, Includes Flame Arrestor No, Lid Type No Lid, Outside Diameter 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue (1275-102BL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (W-367224DS-B)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- REV-A-SHELF Rev-A-Shelf Adjustable and Trim to Fit Pull Down Closet Rod for Custom Closet Systems (CPDRSL-48SC)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- ZORO SELECT Replacement Bolt Ring Set, 55 gal (12-55 17H-ASM)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GDRP20W)
- Zoro Select Drums & Accessories