Shop All Drum Accessories
Zoro Select
Drum Faucet, Brass Plated Zinc
Mfr # DFT-AS-SC
Zoro # G9253565
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 5.69 in
- Overall Width 1.63 in
- Body Material Brass
- (M)NPT Inlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DFT-AS-SC
- Zoro # G9253565
- UPC # 691215013123
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 5.69 in |
Overall Width | 1.63 in |
Overall Height | 4.13 in |
Outlet Connection Size | 5/8 in |
Inlet Connection Size | 3/4 in |
Outlet Diameter | 3/4 in |
Details
Item | Drum Faucet |
Seal Material | PTFE |
Body Material | Brass |
(M)NPT Inlet | 3/4 in |
Color | Brass |
Features | Solid Construction, Spring Loaded Lockable Handle, Unique Faucet Design |
Lock Type | Lockable |
For Liquid Type | Acetober, Alcohol, Bleach, Gasoline, MEK |
Body Finish | Zinc Plated |
For Container Type | Drums |
Inlet Gender | Male |
Shank Adjustability | Adjustable |
Inlet Connection | 3/4 in Male NPT |
Flame Arrestor Type | None |
Resistance Properties | Chemical Resistant |
Handle Type | Manual |
Inlet Thread Type | NPT |
Product Type | Drum Faucet |
Description
Drum Faucet, Body Material Brass, Color Brass, Compatible Faucet Manufacturer Part Number Not Applicable, Flame Arrestor Type None, For Liquid Type Acetober, Alcohol, Bleach, Gasoline, MEK, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 5/8 in, Outlet Diameter 3/4 in, Overall Length 5.69 in, Shank Adjustability Adjustable, Standards Not Applicable, Handle Type Manual, Body Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26753)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- Zoro Select Drum Accessories