Shop All Drum Accessories
Zoro Select
Drum Faucet, Brass Plated Aluminum
Mfr # DFT-AL
Zoro # G9253580
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.69 in
- Seal Material PTFE
- Body Material Aluminum
- (M)NPT Inlet 3/4 in
- Overall Width 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DFT-AL
- Zoro # G9253580
- UPC # 691215013116
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 5.69 in |
Overall Width | 1.63 in |
Overall Height | 4.13 in |
Inlet Connection Size | 3/4 in |
Outlet Diameter | 3/4 in |
Outlet Connection Size | 5/8 in |
Details
Item | Drum Faucet |
Seal Material | PTFE |
Body Material | Aluminum |
(M)NPT Inlet | 3/4 in |
Color | Brass |
Features | Solid Construction, Spring Loaded Lockable Handle, Unique Faucet Design |
Resistance Properties | Chemical Resistant |
Inlet Gender | Male |
Inlet Connection | 3/4 in Male NPT |
Handle Type | Manual |
Flame Arrestor Type | None |
Lock Type | Lockable |
Inlet Thread Type | NPT |
Body Finish | Brass Plated |
For Container Type | Drums |
For Liquid Type | Acetober, Alcohol, Bleach, Gasoline, MEK |
Product Type | Drum Faucet |
Shank Adjustability | Adjustable |
Description
Drum Faucet, Body Material Aluminum, Color Brass, Compatible Faucet Manufacturer Part Number Not Applicable, Flame Arrestor Type None, For Liquid Type Acetober, Alcohol, Bleach, Gasoline, MEK, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 5/8 in, Outlet Diameter 3/4 in, Overall Length 5.69 in, Shank Adjustability Adjustable, Standards Not Applicable, Handle Type Manual, Body Finish Brass Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, PK10 (GPPA57GK-V)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- Zoro Select Drums & Accessories