Shop All Drum Accessories
Zoro Select
Drum Faucet, 6-1/4 in. H
Mfr # DFT-RIGID
Zoro # G9253495
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 5.69 in
- Overall Width 1.63 in
- Body Material Brass
- (M)NPT Inlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DFT-RIGID
- Zoro # G9253495
- UPC # 691215013130
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 5.69 in |
Overall Width | 1.63 in |
Overall Height | 4.13 in |
Outlet Diameter | 3/4 in |
Outlet Connection Size | 5/8 in |
Inlet Connection Size | 3/4 in |
Details
Item | Drum Faucet |
Seal Material | PTFE |
Body Material | Brass |
(M)NPT Inlet | 3/4 in |
Color | Brass |
Features | Solid Construction, Spring Loaded Lockable Handle, Unique Faucet Design |
Inlet Connection | 3/4 in Male NPT |
Handle Type | Manual |
Shank Adjustability | Adjustable |
Product Type | Drum Faucet |
Inlet Gender | Male |
Flame Arrestor Type | None |
Resistance Properties | Chemical Resistant |
For Container Type | Drums |
Lock Type | Lockable |
Inlet Thread Type | NPT |
For Liquid Type | Acetober, Alcohol, Bleach, Gasoline, MEK |
Description
Drum Faucet, Body Material Brass, Color Brass, Compatible Faucet Manufacturer Part Number Not Applicable, Flame Arrestor Type None, For Liquid Type Acetober, Alcohol, Bleach, Gasoline, MEK, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 5/8 in, Outlet Diameter 3/4 in, Overall Length 5.69 in, Shank Adjustability Adjustable, Standards Not Applicable, Handle Type Manual, Features Solid Construction, Spring Loaded Lockable Handle, Unique Faucet Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT L PIPELINE INST DOUBLE STAGE 544 (SQ1124932)
- ZORO SELECT Pail, Screw Top, Round, 2.5 gal, HDPE, White (51912)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- Zoro Select Drums & Accessories