Shop All Drum Accessories
Zoro Select
Drum Faucet, 3/4 In, Manual, Cast Iron
Mfr # 63
Zoro # G3903462
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.75 in
- Material Cast iron
- (M)NPT Inlet 3/4 in
- Body Material Iron
- Closure Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63
- Zoro # G3903462
- UPC # 015954300632
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 8.75 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Outlet Diameter | 3/4 in |
Details
Item | Drum Faucet |
Material | Cast iron |
(M)NPT Inlet | 3/4 in |
Body Material | Iron |
Closure Type | Manual |
For Use With Material | Light to Heavy Non-Corrosive liquids |
Color | Gold |
Handle Type | Manual |
For Container Type | Drums |
Shank Adjustability | Rigid |
For Liquid Type | Chemicals, DEF, Glycol, Mild Acids |
Inlet Connection | 3/4 in Male NPT |
Inlet Gender | Male |
Flame Arrestor Type | None |
Product Type | Drum Faucet |
Lock Type | Non-Locking |
Inlet Thread Type | NPT |
Description
Drum Faucet, Body Material Iron, Color Gold, Compatible Faucet Manufacturer Part Number Not Applicable, Flame Arrestor Type None, For Liquid Type Chemicals, DEF, Glycol, Mild Acids, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 3/4 in, Outlet Diameter 3/4 in, Overall Length 8.75 in, Shank Adjustability Rigid, Standards Not Applicable, Handle Type Manual, For Container Type Drums, Lock Type Non-Locking, Product Type Drum Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- BEHRENS Steel Pail, 12 Qt, Silver (1212)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- PRO-LINE Valve Drum and Barrel Poly, 3/4" PK10 (109-203)
- Zoro Select Drums & Accessories